Zoro Homepage

Linear Guide Air Gripper, Parallel

  • Mfr # MHZ2-40D

  • Zoro # G0446205


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
14 to 140 F
Dimension C
48 mm
Width
139 mm
Dimension B
139 mm
Internal Holding Force LBF @ 72 PSI
71.49 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-40D
Zoro #
G0446205
UPC #
190735677360
Country of Origin
Japan

Dimensions

Dimension C
48 mm
Width
139 mm
Dimension B
139 mm
Open Width
60 mm
Closed Width
30 mm
Length
119 mm
Port Size
M5 x 0.8
Height
48 mm
Overall Height
48 mm
Overall Width
139 mm
Overall Length
119 mm
Stroke Length
30 mm

Details

Item
Air Gripper
Operating Temp. Range
14 to 140 F
Internal Holding Force LBF @ 72 PSI
71.49 lbf
Type
Parallel
Body Material
Aluminum
Finger Material
Stainless Steel
Max. Operating Frequency
60 cpm
External Holding Force LBF @ 72 PSI
57.1 lbf
Opening/Closing Stroke
30 mm
Maximum Pressure
102 psi
Product Type
Linear Guide Air Gripper
Series
MHZ2
Maximum Operating Pressure
101.5 psi
Minimum Operating Pressure
14.5 psi
System of Measurement
Metric
Body Material Finish
Anodized

Description

Air Gripper, Series MHZ2, Open Width 60 mm, Stroke Length 30 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 119 mm, Overall Width 139 mm, Overall Height 48 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.