Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 10mmBore, 20
- Mfr # CY3B10-200Z
- Zoro # G524894588
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Rodless
Piston Material
Brass
Piston Material Finish
Nickel Plated
Stroke Length
200 mm
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B10-200Z
- Zoro #
- G524894588
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,10mmBore,200mmStroke
- Cylinder Type
- Rodless
- Piston Material
- Brass
- Piston Material Finish
- Nickel Plated
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- Weight
- 0.14 lb
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Air Inlet Type
- M Thread
- System of Measurement
- Metric
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Pressure
- 23 psi
- Body Material
- Aluminum
- Standards
- RoHS Compliant
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 200 mm
- Bore Diameter
- 10 mm
- Inlet Size
- M5
Description
MagCpldRodlessCylinder,Basic,10mmBore,200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.