Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 50
- Mfr # CY3B25TN-500Z
- Zoro # G524893574
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
Inlet Size
1/8 in
Body Material
Aluminum
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B25TN-500Z
- Zoro #
- G524893574
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Inlet Size
- 1/8 in
- Bore Diameter
- 25 mm
- Stroke Length
- 500 mm
Details
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,500mmStroke,,NPT
- Air Inlet Type
- NPT
- Magnetic Piston
- Magnetic Piston
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- Piston Material Finish
- Chromate Coated
- Minimum Operating Temperature
- 10 Degrees C
- Cushion Type
- Rubber Cushion
- For Fluid Type
- Air
- Weight
- 0.82 lb
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- System of Measurement
- Metric
- Maximum Operating Pressure
- 23 psi
- Piston Material
- Aluminum
- Series
- CY3B-Z
Description
MagCpldRodlessCylinder,Basic,25mmBore,500mmStroke,,NPT, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 500 mm, Inlet Size 1/8 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.