MagCpldRodlessCylinder, Basic, 32mmBore, 25
- Mfr # CY3B32-250Z
- Zoro # G924892900
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
17 psi
Minimum Operating Temperature
10 Degrees C
Weight
1.23 lb
Cylinder Type
Rodless
Stroke Length
250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B32-250Z
- Zoro #
- G924892900
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,250mmStroke
- Minimum Operating Pressure
- 17 psi
- Minimum Operating Temperature
- 10 Degrees C
- Weight
- 1.23 lb
- Cylinder Type
- Rodless
- Air Inlet Type
- RC
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Magnetic Piston
- Body Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Chromate Coated
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 23 psi
- For Fluid Type
- Air
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 250 mm
- Inlet Size
- 1/8 in
- Bore Diameter
- 32 mm
Description
MagCpldRodlessCylinder,Basic,32mmBore,250mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.