Smc
Male Adapter, 1/2 in., TubexMNPT
- Zoro #: G5048897
- Mfr #: KQ2H13-35AS
Hover or click to zoom Tap to zoom
Key Features
- Max. Pressure: 145 psi
- Basic Material: Brass
- Body Material: Brass
- Pipe Size: 1/4 in
- Color: Brass
- Tube Size: 1/2 in
- Item: Male Adapter
- Fittings Sub-Category: Adapters
$3.78
Subtotal: $3.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Smc
- MFR #KQ2H13-35AS
- Zoro #G5048897
- Country of OriginSingapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Details
Max. Pressure | 145 psi |
Basic Material | Brass |
Body Material | Brass |
Color | Brass |
Item | Male Adapter |
Fittings Sub-Category | Adapters |
Standards | RoHs |
Connection Type | Tube x MNPT |
Temp. Range | 23 Degrees to 140 Degrees F |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | FEP, Nylon, PFA, Polyurethane, Soft Nylon |
Maximum Operating Pressure | 145 psi |
Release Type | Button |
Minimum Operating Temperature | 41 Degrees F |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions and Compliance
Reviews of Smc #KQ2H13-35AS
Explore more
- SMC Male Adapter, 1/4 in., TubexMale BSPT KQ2H07-02AS
- SMC Y Branch, 1/4 in., TubexMale BSPT KQ2U07-02AS
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT KQ2L07-34AS
- SMC Male Branch Tee, 1/2 in., TubexMNPT KQ2T13-35AS
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT KQ2LF08-01A
- SMC Male Run Tee, 8mm, TubexMale BSPT KQ2Y08-01AS
- SMC Bulkhead Union, 3/16 in., TubexTube KQ2E05-00A
- SMC 5/32" Tube 316 SS 90 Degree Union Elbow KQG2L04-00
- SMC Plug-In Reducing Elbow, 90 Deg, 1/8x3/16 KQ2L01-05A
- ALPHA TECHNOLOGIES AIGNEP Straight Male Connector, , 12mm Tube x 3/8" BSPP Thread, Stainless Steel 60020-12-3/8
- FESTO Push-In Fitting NPQR-T-G18-Q6 NPQR-T-G18-Q6
- Smc Hose Fittings