Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMNPT
Mfr # KQ2T11-36AS
Zoro # G5048075
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T11-36AS
- Zoro # G5048075
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Overall Length | 38 19/32 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B99 V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6A166)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (BK47 X 1)
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- Smc Hose Fittings