Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 6mm, TubexR(PT)
Mfr # KQ2L06-M5A
Zoro # G5049143
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Standards JIS B0203, RoHS
Product Information
- Brand Smc
- MFR # KQ2L06-M5A
- Zoro # G5049143
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Pipe Size | 5 mm |
Tube Size | 6mm |
Overall Length | 14 1/2 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL44X7/8 (1VL44X7/8)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- CARLISLE 1610-14MPT-65 Panther Synchronous Belt (1610-14MPT-65)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- Smc Hose Fittings