Shop All Push On Hose Fittings
Smc
Male Connector, 5/16 In, Thread x Tube
Mfr # KQ2H09-34AS
Zoro # G5001306
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Body Material Brass
Product Information
- Brand Smc
- MFR # KQ2H09-34AS
- Zoro # G5001306
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/16 in |
Hex Size | 9/16 in |
Overall Length | 22 3/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Details
Description
Male Connector, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L260 (2L260)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- Smc Hose Fittings