Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 3/8 in., TubexMNPT
Mfr # KQ2K11-35AS
Zoro # G5002751
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Connection Type Push-to-Connect x MNPT
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2K11-35AS
- Zoro # G5002751
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 17 11/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 8167280 3.3 oz Dielectric Grease (8167280)
- VALTERRA Gate Valve, Class 125, 2 In., Slip (9201GR)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-2-1 (AR-2-1)
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- Smc Hose Fittings