Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 5/16 in Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2K09-36AS

  • Zoro # G5049721


product price: $4.51
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2K09-36AS
Zoro #
G5049721
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in
Pipe Size
3/8 in
Hex Head Size
11/16 in
Overall Length
16 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQ2K
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.