Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANIFOLD BLOCK

  • Mfr # VVQC1000-1A-D-N7

  • Zoro # G215212950


product price: $28.59
/ea

Key Features

Body Style
Base-Mounted
Overall Height
39 3/8 mm
Body Material
Aluminum
Overall Width
10 1/2 mm
Standards
CE Listed, RoHS Compliant, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC1000-1A-D-N7
Zoro #
G215212950
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
39 3/8 mm
Overall Width
10 1/2 mm
Overall Length
68 7/8 mm
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manifold Block
Body Style
Base-Mounted
Body Material
Aluminum
Standards
CE Listed, RoHS Compliant, UKCA
Compatible Series
VQC1000/2000
Valve Port Connection Gender
Female
Valve Port Connection Type
Push-On
Operating Temperature - Maximum
50 Degrees C
Includes Exhaust Port
Exhaust Port Included
Port Location
Side
Coefficient of Volume (Cv)
0.25
End Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
Push-On
Compatible Brand
SMC
IP Rating
IP67
For Media
Air, Inert Gas
Product Type
Manifold Assembly
Includes DIN Rail Clamps
DIN Rails Clamps Not Included

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.