MANIFOLD BLOCK
Mfr # VVQC2000-1A-D-C0
Zoro # G715854926
product price: $36.79
/eaKey Features
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Type
Push-On
Compatible Brand
SMC
Product Type
Manifold Assembly
IP Rating
IP67
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQC2000-1A-D-C0
Zoro #
G715854926
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
68 7/8 mm
Overall Width
10 1/2 mm
Overall Height
39 3/8 mm
Details
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Type
Push-On
Compatible Brand
SMC
Product Type
Manifold Assembly
IP Rating
IP67
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Port Location
Side
Coefficient of Volume (Cv)
0.8
Valve Port Connection Type
Push-On
Valve Port Connection Gender
Female
Item
Manifold Block
End Plate Orientation
Horizontal
Body Material
Aluminum
Exhaust Port Connection Gender
Female
Compatible Series
VQC1000/2000
For Media
Air, Inert Gas
Body Style
Base-Mounted
Description
MANIFOLD BLOCK
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.