MECHANICAL VALVE
Mfr # VM1010-4NU-32G
Zoro # G615197062
product price: $27.49
/eaKey Features
Series
VM1000
Overall Height
55 7/8 mm
Overall Length
33 1/8 mm
Overall Width
24 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM1010-4NU-32G
Zoro #
G615197062
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
55 7/8 mm
Overall Length
33 1/8 mm
Overall Width
24 mm
Valve Port Connection Size
4 mm
Details
Item
Shuttle Valve
Series
VM1000
Seal Material
Buna-N
Body Material
Aluminum
Valve Type
Poppet
Operating Pressure - Maximum
0.8 MPa
Operating Pressure - Minimum
0 MPa
Lubrication
Lubrication Not Required
Number of Ports
3
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Valve Action
Normally Closed
Actuator Color
Green
Operating Temperature - Maximum
60 Degrees C
Actuator Type
Button
Coefficient of Volume (Cv)
0.055
For Media
Air
Body Style
Bottom-Ported
Valve Port Connection Type
Push-On
Description
Shuttle Valve, Body Material Aluminum, Overall Length 33 1/8 mm, Overall Height 55 7/8 mm, Overall Width 24 mm, Series VM1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.