Zoro Homepage

MECHANICAL VALVE

  • Mfr # VZM550-01-00

  • Zoro # G915197113


product price: $43.49
/ea

Key Features

Series
VZM500
Overall Height
90 mm
Overall Length
28 mm
Overall Width
18 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZM550-01-00
Zoro #
G915197113
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
90 mm
Overall Length
28 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Return Action
Spring Return
Operating Temperature - Minimum
-5 Degrees C
Actuator Type
Plunger
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Minimum
0.15 MPa
Number of Ports
5
Coefficient of Volume (Cv)
0.6
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
For Media
Air, Inert Gas
Valve Port Connection Type
BSPT

Description

Shuttle Valve, Body Material Aluminum, Overall Length 28 mm, Overall Height 90 mm, Overall Width 18 mm, Series VZM500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.