MECHANICAL VALVE
Mfr # VZM550-01-08
Zoro # G015197037
product price: $51.19
/eaKey Features
Series
VZM500
Overall Height
129 1/2 mm
Overall Length
28 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM550-01-08
Zoro #
G015197037
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
129 1/2 mm
Overall Length
28 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Coefficient of Volume (Cv)
0.6
For Media
Air, Inert Gas
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.15 MPa
Operating Temperature - Minimum
-5 Degrees C
Return Action
Spring Return
Number of Ports
5
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Actuator Type
Toggle
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 28 mm, Overall Height 129 1/2 mm, Overall Width 18 mm, Series VZM500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.