MECHANICAL VALVE
Mfr # VZM550-N01-00
Zoro # G415197002
product price: $43.49
/eaKey Features
Series
VZM500
Overall Height
90 mm
Overall Length
28 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM550-N01-00
Zoro #
G415197002
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
90 mm
Overall Length
28 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Return Action
Spring Return
Operating Pressure - Minimum
0.15 MPa
Operating Temperature - Minimum
-5 Degrees C
For Media
Air, Inert Gas
Number of Ports
5
Operating Pressure - Maximum
0.7 MPa
Coefficient of Volume (Cv)
0.6
Lubrication
Lubrication Not Required
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Product Type
Manual Air Control Valve
Valve Port Connection Type
NPT
Actuator Type
Plunger
Description
Shuttle Valve, Body Material Aluminum, Overall Length 28 mm, Overall Height 90 mm, Overall Width 18 mm, Series VZM500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.