Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 32mmBore
- Mfr # MY1B32-700Z
- Zoro # G224893102
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Bore Diameter
32 mm
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
0.8 MPa
Stroke Length
700 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B32-700Z
- Zoro #
- G224893102
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechanicalRodlessCylinder,Basic,32mmBore,700mmStroke
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Metric
- Minimum Operating Temperature
- 5 Degrees C
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Piston Material Finish
- Chromate Coated
- Cushion Type
- Air Cushion
- For Fluid Type
- Air
- Piston Material
- Aluminum
- Minimum Operating Pressure
- 0.15 MPa
- Auto Switch Type
- None
- Body Material
- Aluminum
- Weight
- 7.28 lb
- Air Inlet Type
- RC
- Series
- MY1B-*Z
Dimensions
- Bore Diameter
- 32 mm
- Stroke Length
- 700 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,32mmBore,700mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 700 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.