MechRodlessCylinder, CamFollower, 16mmBore
- Mfr # MY1C16-200L
- Zoro # G024893753
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Auto Switch Type
None
Stroke Length
200 mm
Air Inlet Type
M Thread
Cylinder Type
Rodless
Cushion Type
Air Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C16-200L
- Zoro #
- G024893753
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,CamFollower,16mmBore,200mmStroke
- Auto Switch Type
- None
- Air Inlet Type
- M Thread
- Cylinder Type
- Rodless
- Cushion Type
- Air Cushion
- For Fluid Type
- Air
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Maximum Operating Pressure
- 0.8 MPa
- Body Material Finish
- Anodized
- Minimum Operating Pressure
- 0.15 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Weight
- 3.05 lb
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1C
Dimensions
- Stroke Length
- 200 mm
- Bore Diameter
- 16 mm
- Lead Wire Length
- 0.5 m
Description
MechRodlessCylinder,CamFollower,16mmBore,200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.