MechRodlessCylinder, CamFollower, 25mmBore
- Mfr # MY1C25-400
- Zoro # G024892862
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
5 Degrees C
Standards
RoHS Compliant
Maximum Operating Pressure
0.8 MPa
Body Material Finish
Anodized
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C25-400
- Zoro #
- G024892862
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,CamFollower,25mmBore,400mmStroke
- Minimum Operating Temperature
- 5 Degrees C
- Standards
- RoHS Compliant
- Maximum Operating Pressure
- 0.8 MPa
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 60 Degrees C
- Cylinder Type
- Rodless
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Body Material
- Aluminum
- Auto Switch Type
- None
- Air Inlet Type
- RC
- Weight
- 8.01 lb
- Cushion Type
- Air Cushion
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.1 MPa
- Magnetic Piston
- Non-Magnetic Piston
- Series
- MY1C
Dimensions
- Stroke Length
- 400 mm
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
Description
MechRodlessCylinder,CamFollower,25mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.