Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHQG, High Rigidity Type

  • Mfr # MHQG2-40D

  • Zoro # G915555159


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Open Width
52 mm
Standards
RoHS Compliant
Minimum Operating Pressure
15 psi
Maximum Operating Temperature
140 Degrees F
Weight
4.68 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHQG2-40D
Zoro #
G915555159
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
52 mm
Overall Height
59.2 mm
Overall Length
171 mm
Stroke Length
28 mm
Overall Width
119.2 mm
Bore Diameter
40 mm

Details

Item
Parallel Gripper
Standards
RoHS Compliant
Minimum Operating Pressure
15 psi
Maximum Operating Temperature
140 Degrees F
Weight
4.68 lb
Repeatability
+/-0.02 mm
Series
MHQG2
Maximum Operating Pressure
87 psi
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F

Description

Parallel Gripper, Series MHQG2, Open Width 52 mm, Stroke Length 28 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 171 mm, Overall Width 119.2 mm, Overall Height 59.2 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 4.68 lb, System of Measurement Metric, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.