Zoro Homepage

MHS, Parallel Style Air Gripper

  • Mfr # MHS3-20D

  • Zoro # G414534211


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Open Width
8 mm
Minimum Operating Pressure
29 psi
Repeatability
+/-0.01 mm
Weight
0.34 lb
Maximum Operating Pressure
87 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS3-20D
Zoro #
G414534211
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
8 mm
Stroke Length
2 mm
Overall Height
38 mm
Overall Width
36 mm
Overall Length
36 mm
Bore Diameter
20 mm

Details

Item
Parallel Gripper
Minimum Operating Pressure
29 psi
Repeatability
+/-0.01 mm
Weight
0.34 lb
Maximum Operating Pressure
87 psi
Body Material
Aluminum
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Finger Material
Carbon Steel
Series
MHS3
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Parallel Gripper, Series MHS3, Open Width 8 mm, Stroke Length 2 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 36 mm, Overall Width 36 mm, Overall Height 38 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.34 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.