MHS, Parallel Style Air Gripper
Mfr # MHSH3-25D
Zoro # G014534253
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Open Width
12.5 mm
Series
MHSH3
Body Material
Aluminum
Minimum Operating Pressure
29 psi
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHSH3-25D
Zoro #
G014534253
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
12.5 mm
Overall Height
55 mm
Overall Width
47 mm
Stroke Length
3 mm
Overall Length
47 mm
Bore Diameter
25 mm
Details
Item
Parallel Gripper
Series
MHSH3
Body Material
Aluminum
Minimum Operating Pressure
29 psi
Standards
RoHS Compliant
Maximum Operating Pressure
87 psi
Repeatability
+/-0.01 mm
System of Measurement
Metric
Finger Material
Carbon Steel
Minimum Operating Temperature
14 Degrees F
Weight
220 g
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Hard Anodized
Seal Material
Nitrile
Description
Parallel Gripper, Series MHSH3, Open Width 12.5 mm, Stroke Length 3 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 47 mm, Overall Width 47 mm, Overall Height 55 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 220 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.