MXS STROKE ADJUSTER (0-25 ADJ)
Mfr # MXS-AS12-X12
Zoro # G214534626
product price: $74.49
/eaKey Features
Series
MXS
Overall Length
40 mm
Standards
RoHS Compliant
Thread Size
M8 x 1
Product Type
Stroke Adjuster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-AS12-X12
Zoro #
G214534626
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40 mm
Thread Size
M8 x 1
Overall Height
31 mm
For Bore Diameter
12 mm
Details
Item
Stroke Adjuster
Series
MXS
Standards
RoHS Compliant
Product Type
Stroke Adjuster
System of Measurement
Metric
Weight
0.07 lb
Compatible with Series
MXS
Description
Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 40 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.07 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.