Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCDGBN25-0150

  • Zoro # G714547997


product price: $44.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDGBN25-0150
Zoro #
G714547997
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Body Diameter
31 mm
Rod Diameter
10 mm
Stroke Length
1 1/2 in
Inlet Size
1/8 in
Bore Diameter
1 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Weight
0.17 kg
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
End Cap Material Finish
Anodized
Series
NCG
Air Inlet Type
Rc
Rod Gender
Male
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Cylinder Repair
Repairable

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 in, Cushion Type Rubber Cushion, Stroke Length 1 1/2 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.