NCG Cylinder
Mfr # NCDGBN63-0300
Zoro # G313344973
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDGBN63-0300
Zoro #
G313344973
UPC #
-
Country of Origin
China
Dimensions
Rod Thread Length
35 mm
Rod Thread Size
M18 x 1.5
Rod Diameter
20 mm
Body Diameter
72 mm
Stroke Length
3 in
Bore Diameter
2 1/2 in
Inlet Size
1/4 in
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.