Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCGBN63-0300

  • Zoro # G313367170


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGBN63-0300
Zoro #
G313367170
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
35 mm
Rod Thread Size
M18 x 1.5
Body Diameter
72 mm
Bore Diameter
2 1/2 in
Inlet Size
1/4 in
Stroke Length
3 in
Rod Diameter
20 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Inlet Gender
Female
Weight
1.07 kg
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Rod Gender
Male
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Cylinder Repair
Repairable
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Series
NCG
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.