Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC075-0300CS

  • Zoro # G014548090


product price: $38.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC075-0300CS
Zoro #
G014548090
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Bore Diameter
3/4 in
Body Diameter
7/8 in
Stroke Length
3 in
Rod Diameter
1/4 in
Inlet Size
#10-32

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Retraction Force
6.47 lb
Minimum Operating Pressure
8 psi
Maximum Operating Temperature
140 Degrees F
Rod Gender
Male
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Air Inlet Type
UNF
Piston Material Finish
Chromate Coated
Body Material Grade
316
Weight
0.17 lb
System of Measurement
Inch
For Fluid Type
Air
Inlet Gender
Female
End Cap Material Finish
Anodized
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Series
NCM
Minimum Operating Temperature
40 Degrees F
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
2 3/16 in
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 6.47 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.