Zoro Homepage

Nylon Tubing, OD 8mm, ID 6mm, 20m, Red

  • Mfr # T0806R-20

  • Zoro # G1283294


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0806R-20
Zoro #
G1283294
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 8mm,ID 6mm,20m,Red

Description

Nylon Tubing,OD 8mm,ID 6mm,20m,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.