Zoro Homepage

Perpendicular Reed 2 Wire Rail, L 3m

  • Mfr # D-A80L

  • Zoro # G1275829


product price: $15.59
/ea

Key Features

Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Lead Length (Ft.)
3 m
Display
LED Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A80L
Zoro #
G1275829
UPC #
713049118284
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Reed 2 Wire Rail
Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Display
LED Indicator Light
Type
Perpendicular Reed Auto Switch
Switching Current
20 mA; 40 mA; 50 mA
Minimum Cycle Time
1.2 ms
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Perpendicular Reed 2 Wire Rail, Perpendicular Reed Auto Switch, Switching Current 20 mA; 40 mA; 50 mA, Switching Voltage 100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.