Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 10mm, TubexPlug-In
Mfr # KQ2R10-12A
Zoro # G5047533
original price:
$1.99
10% off
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Product Information
- Brand Smc
- MFR # KQ2R10-12A
- Zoro # G5047533
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 39 3/16 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Details
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 12 # of Teeth (60B12)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- CENTURY OEM Compressor Motor (B381)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-35AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- Smc Hose Fittings