Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Closed Center

  • Mfr # SV2300-5W1U

  • Zoro # G915197687


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2300-5W1U
Zoro #
G915197687
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 mm
Overall Width
35 mm
Overall Length
121 3/32 mm

Details

Item
3 Position Closed Center
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
Center Position
Closed
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Four-Way
Number of Positions
Three-Position
Pilot Type
Internal Pilot
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.2 MPa
Product Type
Solenoid Air Control Valve
Body Features
Single
Seal Material
Rubber
Lubrication
Lubrication Not Required
Number of Ports
5
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.26
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Return Action
Spring Return to Center Position
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Valve Type
Spool
Actuator Type
Double Solenoid
Flow Rate - Maximum
8.9 scfm

Description

Position (3) Closed Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.