PROCESS PUMP, Polypro, 3/4 In.
Mfr # PA5010-N06
Zoro # G716332645
product price: $970.99
/ea
Free Shipping & Returns
Key Features
Valve Material
PTFE
Valve Type
Check
Air Consumption (Maximum)
300 lpm
Air Intake Connection Size
3/4 in
Air Intake Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5010-N06
Zoro #
G716332645
UPC #
-
Country of Origin
Japan
Dimensions
Air Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Overall Height
114 mm
Media Intake Connection Size
3/4 in
Overall Length
185 mm
Overall Width
202 mm
Details
Item
Process Pump
Valve Material
PTFE
Valve Type
Check
Air Consumption (Maximum)
300 lpm
Air Intake Connection Type
NPT
Diaphragm Material
PTFE
Media Temperature (Maximum)
60 Degrees C
Media Temperature (Minimum)
0 Degrees C
Flow Rate (Maximum)
45 lpm
Standards
RoHS
Duty Cycle
Continuous
Series
PA
Wetted Housing Material
Polypropylene
Media Discharge Connection Type
NPT
Priming
Self-Priming
Media Intake Connection Type
NPT
Air Intake Pressure (Maximum)
0.7 MPa
Description
Process Pump, Air Consumption (Maximum) 300 lpm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Diaphragm Material PTFE, Flow Rate (Maximum) 45 lpm, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Temperature (Maximum) 60 Degrees C, Priming Self-Priming, Valve Material PTFE, Wetted Housing Material Polypropylene, Standards RoHS, Valve Type Check, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.