Push-Fit Cap, Red, Rigid
- Mfr # KQ2C-01RA
- Zoro # G316329809
product price:Â
$
0.26
/ea
Sold in multiples of 50 for
$13.00
Key Features
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Overall Length
2 19/32 mm
Color
Red
Series
KQ2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQ2C-01RA
- Zoro #
- G316329809
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 2 19/32 mm
- Fitting Tube Size Outer Diameter
- 1/8 in
- Wire Rope Length
- 2 19/32 mm
- Length
- 2 19/32 mm
Details
- Item
- Push-Fit Fitting Cap
- Fitting Connection Type
- Push-to-Connect
- Standards
- RoHS
- Color
- Red
- Series
- KQ2
- Fitting Shape
- Cap
- For Media Type
- Compressed Air
- Fitting Material
- Polyoxymethylene
- Operating Temperature - Minimum
- 23 Degrees F
- Compatible Tube Material
- FEP, Nylon, PFA, Polyurethane
- Application
- Pneumatics
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 140 Degrees F
- Wire Color
- Red
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 1/8 in, Material Grade Not Applicable, Overall Length 2 19/32 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Red, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.