Shop SMC
See all product information
Create Account
Push-Fit Cap, Red, Rigid
- Mfr # KQ2C-10RB
- Zoro # G916329834
product price:Â
$
0.41
/ea
Sold in multiples of 30 for
$12.30
Key Features
Fitting Connection Type
Push-to-Connect
Color
Red
Standards
RoHS
Overall Length
2 11/16 mm
Series
KQ2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQ2C-10RB
- Zoro #
- G916329834
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 2 11/16 mm
- Fitting Tube Size Outer Diameter
- 10 mm
- Wire Rope Length
- 2 11/16 mm
- Length
- 2 11/16 mm
Details
- Item
- Push-Fit Cap
- Fitting Connection Type
- Push-to-Connect
- Color
- Red
- Standards
- RoHS
- Series
- KQ2
- Fitting Shape
- Cap
- Fitting Material
- Polyoxymethylene
- Compatible Tube Material
- FEP, Nylon, PFA, Polyurethane
- Application
- Pneumatics
- Fitting Features
- Rigid
- For Media Type
- Compressed Air
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Wire Color
- Red
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 10 mm, Material Grade Not Applicable, Overall Length 2 11/16 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Red, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.