Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KPL06-02

  • Zoro # G716330078


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
System of Measurement
Metric
Operating Pressure - Maximum
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPL06-02
Zoro #
G716330078
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
6 mm
Center-to-End 2 Length
28 13/32 mm
Fitting Thread Size
1; 4 in
Center-to-End 1 Length
21 13/16 mm

Details

Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
System of Measurement
Metric
Item
Fitting, Male Elbow
Operating Pressure - Maximum
15 psi
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Shape
Elbow
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Series
KP
For Media Type
Air, Non-Potable Water, Gases
Release Type
Button

Description

Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.