Push-Fit Elbow, Elbow
Mfr # KPL12-03
Zoro # G916330069
product price: $6.49
/eaSold in multiples of 5 for $32.45
Key Features
Application
Medical, Vacuum
System of Measurement
Metric
Standards
RoHS
Fitting Material
Polypropylene
Fitting Side 1 Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPL12-03
Zoro #
G916330069
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 2 Length
34 5/16 mm
Center-to-End 1 Length
30 13/32 mm
Fitting Thread Size
3; 8 in
Details
Application
Medical, Vacuum
System of Measurement
Metric
Item
Fitting, Male Elbow
Standards
RoHS
Fitting Material
Polypropylene
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Union
Operating Pressure - Maximum
15 psi
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Temperature - Maximum
176 Degrees F
Release Type
Button
Fitting Shape
Elbow
For Media Type
Air, Non-Potable Water, Gases
Description
Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.