Push-Fit Elbow, Elbow
Mfr # KQ2L23-04A
Zoro # G116330104
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Application
Vacuum
Standards
RoHS
System of Measurement
Metric
Fitting Material
Polybutylene
Release Type
Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQ2L23-04A
Zoro #
G116330104
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
3 3/16 mm
Center-to-End 1 Length
14 1/2 mm
Center-to-End 2 Length
23 29/32 mm
Details
Application
Vacuum
Standards
RoHS
Item
Fitting, Male Elbow
System of Measurement
Metric
Fitting Material
Polybutylene
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
For Media Type
Air
Series
KQ2
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connector Type
Reducer
Material Grade
C3604
Fitting Shape
Elbow
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 23 29/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.