Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KRL06-G03

  • Zoro # G316330072


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

System of Measurement
Metric
Standards
RoHS
Color
Black
Application
Vacuum
Fitting Material
Polybutylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL06-G03
Zoro #
G316330072
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Fitting, Male Elbow
System of Measurement
Metric
Standards
RoHS
Color
Black
Application
Vacuum
Fitting Material
Polybutylene
Operating Temperature - Maximum
140 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
Fitting Shape
Elbow
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
Series
KR
Resistance Properties
Flame-Resistant

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 20 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.