Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 16mm Tube OD, 1/2 in Pipe Size, Plastic

  • Mfr # KQ2K16-04AS

  • Zoro # G5002846


product price:  $4.89
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K16-04AS
Zoro #
G5002846
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
16mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
23 13/16 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side 1 Tube Outer Diameter
16 mm
Fitting Thread Size
1/2"
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Color
White
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MBSPT
Release Type
Button
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Series
KQ2K
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
BSPT

Description

Product Name: SMC - KQ2K16-04AS

Classification: Push On Hose Fittings

Definition: Push On Hose Fittings are types of connectors used to securely join industrial hoses to each other or equipment.

The SMC - KQ2K16-04AS forms part of our range of Push On Hose Fittings. These types of products are suited to a myriad of industrial applications where secure, durable connections between hoses and equipment are required. This particular product is designed to contribute to robust, reliable, and leak-resistant connections within various industrial fields.

Key Features:

  • Categorised as Push On Hose Fittings, this component is typically used for secure attachments and fluid flow.
  • Manufactured by SMC - a trusted name in industrial product manufacturing.
  • Intended for use in a variety of industrial applications.
  • Constructed with materials typically associated with durability in the context of industrial demands.
  • Aimed to provide a secure, leak-resistant connection, which can contribute to operational efficiency.
  • Part number KQ2K16-04AS, which acts as a direct identifier for this specific product.
Please note that no further attributes or certifications are provided for this product.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.