Push-Fit Fitting, Elbow
- Mfr # KRL10-G03
- Zoro # G516245855
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Standards
RoHS
Application
Vacuum
Fitting Shape
Elbow
Color
Black
For Media Type
Compressed Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRL10-G03
- Zoro #
- G516245855
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Fitting
- Standards
- RoHS
- Application
- Vacuum
- Fitting Shape
- Elbow
- Color
- Black
- For Media Type
- Compressed Air, Non-Potable Water
- Series
- KR
- Compatible Tube Material
- Polyurethane, Nylon
- Fitting Material
- Polybutylene
- Release Type
- Collet
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Pressure - Maximum
- 1 MPa
- Resistance Properties
- Flame-Resistant
- Operating Temperature - Maximum
- 140 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Features
- Swivel
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- BSPT
- Wire Color
- Black
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Fitting Thread Size
- 3/8
- Center-to-End 2 Length
- 29 19/32 mm
- Center-to-End 1 Length
- 26 19/32 mm
- Overall Length
- 20 mm
- Fitting Side 2 Pipe Size
- 3/8 in
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 20 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.