Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KAH04-M5

  • Zoro # G416330088


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

Application
Vacuum
System of Measurement
Metric
Overall Length
17 mm
Color
Black
Standards
RoHS, UL94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAH04-M5
Zoro #
G416330088
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
17 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
M5x.08

Details

Application
Vacuum
Item
Fitting, Antistatic
System of Measurement
Metric
Color
Black
Standards
RoHS, UL94
Fitting Material
Polybutylene
Operating Temperature - Maximum
104 Degrees F
Release Type
Button
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated
Material Grade
C3604
Operating Pressure - Maximum
100 kPa
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Fitting Shape
Straight
Series
KA
Fitting Side 1 Connection Type
Metric
For Media Type
Air
Connector Type
Union

Description

Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M5x.08, Material Grade C3604, Color Black, Overall Length 17 mm, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.