Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KAH10-U04

  • Zoro # G316330041


product price: $7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Standards
RoHS, UL94
System of Measurement
Metric
Color
Black
Fitting Material
Polybutylene
Overall Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAH10-U04
Zoro #
G316330041
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
22 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Standards
RoHS, UL94
System of Measurement
Metric
Color
Black
Item
Fitting, Antistatic
Fitting Material
Polybutylene
Application
Vacuum
Operating Temperature - Maximum
104 Degrees F
Connector Type
Union
Series
KA
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Material Grade
C3604
For Media Type
Air
Release Type
Button
Operating Pressure - Maximum
100 kPa
Fitting Shape
Straight
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.