Push-Fit Fitting, Straight
Mfr # KPH04-01
Zoro # G316245710
product price: $3.85
/eaSold in multiples of 10 for $38.50
Key Features
Overall Length
24 13/32 mm
Standards
RoHS
Application
Medical, Vacuum
Fitting Shape
Straight
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPH04-01
Zoro #
G316245710
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
24 13/32 mm
Fitting Thread Size
1; 8 in
Fitting Side 1 Tube Outer Diameter
4 mm
Details
Standards
RoHS
Application
Medical, Vacuum
Item
Fitting, Male Connector
Fitting Shape
Straight
System of Measurement
Metric
Operating Pressure - Maximum
14.5 psi
Fitting Material
Polypropylene
Connector Type
Union
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
PFA, Polyolefin, Polyurethane
For Media Type
Air, Non-Potable Water, Gases
Release Type
Button
Series
KP
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.