Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KPH08-02

  • Zoro # G416245733


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Overall Length
29 5/16 mm
Standards
RoHS
Application
Medical, Vacuum
Fitting Shape
Straight
Operating Temperature - Maximum
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH08-02
Zoro #
G416245733
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
29 5/16 mm
Fitting Thread Size
1; 4 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
RoHS
Item
Fitting, Male Connector
Application
Medical, Vacuum
Fitting Shape
Straight
Operating Temperature - Maximum
176 Degrees F
Series
KP
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
PFA, Polyolefin, Polyurethane
System of Measurement
Metric
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Fitting Material
Polypropylene
Operating Pressure - Maximum
14.5 psi
Connector Type
Union
Release Type
Button

Description

Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.