Push-Fit Fitting, Straight
Mfr # KPH12-03
Zoro # G716330047
product price: $4.69
/eaSold in multiples of 5 for $23.45
Key Features
Fitting Material
Polypropylene
Application
Medical, Vacuum
System of Measurement
Metric
Overall Length
33 mm
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPH12-03
Zoro #
G716330047
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
33 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
3; 8 in
Details
Fitting Material
Polypropylene
Application
Medical, Vacuum
System of Measurement
Metric
Item
Fitting, Male Connector
Standards
RoHS
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
15 psi
Release Type
Button
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Series
KP
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Straight
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Union
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 22 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.