Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KRH10-01S

  • Zoro # G816330077


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Standards
RoHS
Application
Vacuum
System of Measurement
Metric
Fitting Material
Polybutylene
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRH10-01S
Zoro #
G816330077
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
30 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/8"

Details

Item
Fitting, Male Connector
Standards
RoHS
Application
Vacuum
System of Measurement
Metric
Fitting Material
Polybutylene
Color
Black
Release Type
Collet
Material Grade
C3604
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Fitting Shape
Straight

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.