Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KQG2H01-00

  • Zoro # G516244933


product price: $14.69
/ea

Key Features

Standards
RoHS
Fitting Shape
Union
Overall Length
25 mm
Fitting Side 1 Tube Outer Diameter
1/8 in
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2H01-00
Zoro #
G516244933
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Fitting Side 1 Tube Outer Diameter
1/8 in
Center-to-End 2 Length
12 mm
Center-to-End 1 Length
12 mm

Details

Standards
RoHS
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
End 1 Connector Orientation
Straight
For Media Type
Air, Gases
Fitting Side 1 Connection Type
UNF
Operating Temperature - Minimum
23 Degrees F
Connector Type
Union
System of Measurement
Imperial
Series
KQG2

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 9 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.