Push-Fit Fitting, Union
- Mfr # KQG2H01-32
- Zoro # G816244961
product price:Â
$
13.19
/ea
Key Features
Standards
RoHS
Fitting Shape
Union
Overall Length
8 mm
Release Type
Button
Connector Type
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQG2H01-32
- Zoro #
- G816244961
- UPC #
- -
- Country of Origin
- Japan
- Item
- Push-Fit Fitting
- Standards
- RoHS
- Fitting Shape
- Union
- Release Type
- Button
- Connector Type
- Union
- End 1 Connector Orientation
- Straight
- Fitting Side 1 Connection Type
- Push-to-Connect
- Compatible Tube Material
- FEP, Nylon, PFA, Polyolefin, Polyurethane
- Series
- KQG2
- Fitting Material
- Stainless Steel
- For Media Type
- Air, Gases
- Operating Temperature - Maximum
- 302 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 23 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Features
- Rigid
- Application
- Pneumatics
- Fitting Side 2 Connection Type
- UNF
- Material Grade
- 316
Dimensions
- Overall Length
- 8 mm
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Fitting Thread Size
- #10-32
- Fitting Side 2 Pipe Size
- 1/8 in
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size #10-32, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 8 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.