Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 1/4 in x 3/8 in Tube OD

  • Mfr # KQ2T07-11A

  • Zoro # G5047813


product price:  $4.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
1/4 in x 3/8 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2T07-11A
Zoro #
G5047813
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in x 3/8 in
Pipe Size
1/4 in x 1/4 in x 3/8 in
Overall Length
36 3/16 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Tees
Maximum Operating Temperature
140 Degrees F
Fitting Material
Polybutylene Terephthalate
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Reducer, Union
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Fitting Side 4 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Finish
Fluoro Coated

Description

The SMC - KQ2T07-11A is a fitting in the category of push-on hose fittings. It is a valuable component in a wide range of applications where securely joining hoses or pipes is necessary. This fitting is particularly suited for applications where alignment and redirection are required.

Key Features:

  • It is classified under the category of 'push-on hose fittings', denoting its primary use in securing and aligning hoses or pipes.
  • The SMC - KQ2T07-11A fitting is ideal for various applications, delivering high versatility.
  • Its features facilitate alignment and redirection, contributing to effective hose or pipe connection.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.