Zoro Homepage

Push-Fit Union, Straight

  • Mfr # KPH12-00

  • Zoro # G716245693


product price: $10.79
/ea

Key Features

Fitting Shape
Straight
Overall Length
48 19/32 mm
Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH12-00
Zoro #
G716245693
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
48 19/32 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 1 Length
24 mm
Center-to-End 2 Length
24 mm

Details

Item
Fitting, Straight Union
Fitting Shape
Straight
Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Operating Pressure - Maximum
14.5 psi
Release Type
Button

Description

Push-Fit Union, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 20 29/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.